Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kontour K4 Focal Adj Array 2X2

  • Mfr # K4G220B

  • Zoro # G5471192


product price: $1,839.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
60 lb
Standards
TAA
Features
Articulating, Cable Management, Handle, Pan, Tilt, Adjustable Depth, Swivel; Water Proof
Includes
2 x K4G220 Array, 1 x Column Arm, 2 x Handle, 1 x Grommet Plate, 1 x Grommet Screw and Base, 2 x 9 1/2" Cable Cover, 4 x 1/2" Cable Cover, 1 x Column Cap, 1 x Base Cover, 10 x Cable Tie, Mounting Hardware.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4G220B
Zoro #
G5471192
UPC #
841872161990
Country of Origin
United States

Dimensions

Min. Screen Size Supported
19 in
Max. Screen Size Supported
24 in

Details

Color
Black
Weight Capacity
60 lb
Standards
TAA
Item
Desk Mount
Features
Articulating, Cable Management, Handle, Pan, Tilt, Adjustable Depth, Swivel; Water Proof
Includes
2 x K4G220 Array, 1 x Column Arm, 2 x Handle, 1 x Grommet Plate, 1 x Grommet Screw and Base, 2 x 9 1/2" Cable Cover, 4 x 1/2" Cable Cover, 1 x Column Cap, 1 x Base Cover, 10 x Cable Tie, Mounting Hardware.
Series
K4
Recycled
Yes
Orientation
Landscape, Portrait
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Mounting Pattern
100 x 100, 75 x 75
Compatibility
4 x Monitors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.