Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kontour K4 Focal Adj Array 5X2

  • Mfr # K4G520B

  • Zoro # G7152032


product price: $3,109.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Adjustable Depth, Articulating, Cable Management, Ergonomic, Flexible, Handle, Pan, Swivel, Tilt
Standards
TAA
Series
K4
Mounting Pattern
100 x 100, 75 x 75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4G520B
Zoro #
G7152032
UPC #
841872162027
Country of Origin
United States

Dimensions

Max. Screen Size Supported
24 in
Min. Screen Size Supported
19 in

Details

Color
Black
Features
Adjustable Depth, Articulating, Cable Management, Ergonomic, Flexible, Handle, Pan, Swivel, Tilt
Standards
TAA
Item
Grommet Mount
Series
K4
Mounting Pattern
100 x 100, 75 x 75
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Max. Load Capacity
150 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.