Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kontour K4 Focal Adj Array 6X2

  • Mfr # K4G620B

  • Zoro # G7152294


product price: $3,779.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
180 lb
Standards
TAA
Series
K4
Features
Features,"Articulating, Pan, Swivel, Tilt, Cable Management, Adjustable, Handle, Adjustable Depth, Extendable, VESA Mount Compatible"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4G620B
Zoro #
G7152294
UPC #
841872162034
Country of Origin
United States

Dimensions

Minimum Screen Size Supported
19 in
Maximum Screen Size Supported
24 in
Min. Screen Size Supported
19 in
Max. Screen Size Supported
24 in

Details

Color
Black
Weight Capacity
180 lb
Item
Desk Mount
Standards
TAA
Series
K4
Features
Features,"Articulating, Pan, Swivel, Tilt, Cable Management, Adjustable, Handle, Adjustable Depth, Extendable, VESA Mount Compatible"
For Use On
Flat Panel Display
Product Type
Desk Mount
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Orientation
Landscape, Portrait
Compatibility
12 x TVs/Monitors, http://www.chiefmfg.com/Products/K4G610B.
Mounting Pattern
75 x 75, 100 x 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.