Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kontour Metal Stud Access Blk

  • Mfr # LW43UBP

  • Zoro # G2241020


product price: $1,810.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Ventilation, Adjustable Depth, Reversible Hinge
Product Type
Display Enclosure
VESA Mount Standard
400 x 400, 300 x 300, 200 x 200
Display Size Supported
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LW43UBP
Zoro #
G2241020
UPC #
841872173733
Country of Origin
United States

Dimensions

Display Size Supported
43 in

Details

Color
Black
Features
Ventilation, Adjustable Depth, Reversible Hinge
Product Type
Display Enclosure
VESA Mount Standard
400 x 400, 300 x 300, 200 x 200
Product Line
Impact
Product Series
LW
Form Factor
Wall Mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.