Zoro Homepage

Kx Desk Mnt Dual 2L Arms Wht

  • Mfr # LW65UWP

  • Zoro # G2240162


product price: $2,685.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
White
Features
Ventilation, Reversible Hinge, Adjustable Depth, Lockable
Product Type
Display Enclosure
Product Line
Impact
VESA Mount Standard
600 x 400, 400 x 400, 600 x 600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW65UWP
Zoro #
G2240162
UPC #
841872173047
Country of Origin
United States

Dimensions

Display Size Supported
65 in

Details

Color
White
Features
Ventilation, Reversible Hinge, Adjustable Depth, Lockable
Product Type
Display Enclosure
Product Line
Impact
VESA Mount Standard
600 x 400, 400 x 400, 600 x 600
Form Factor
Wall Mountable
Product Series
LW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.