
Kx / K1 / K2 Arm Hrdwr Kit Blk
Mfr # LF50UBP-B2B
Zoro # G2239803
product price: $4,416.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Color
Black
Width
35.1 in
Certifications & Standards
UL Listed
Product Type
Display Enclosure
Product Line
Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF50UBP-B2B
Zoro #
G2239803
UPC #
841872173917
Country of Origin
United States
Dimensions
Width
35.1 in
Height
77.1 in
Depth
8.5 in
Details
Color
Black
Certifications & Standards
UL Listed
Product Type
Display Enclosure
Product Line
Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.