
Kxd K1D Desk Clamp Base Blk
Mfr # LF55UWP
Zoro # G2239261
product price: $3,440.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Height
77.1 in
Features
Lockable, Cable Management
Depth
8.5 in
Color
White
Usage
Kiosk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF55UWP
Zoro #
G2239261
UPC #
841872173887
Country of Origin
United States
Dimensions
Height
77.1 in
Depth
8.5 in
Display Size Supported
55 in
Width
35.1 in
Details
Features
Lockable, Cable Management
Color
White
Usage
Kiosk
Product Type
Display Enclosure
Form Factor
Floor-mountable
VESA Mount Standard
600 x 600, 300 x 300
Product Line
Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.