Zoro Homepage

Kxdesk Mount Dual 2L Arms Slv

  • Mfr # KXD220S

  • Zoro # G5477368


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Weight Capacity
50 lb
Includes
Mounting Hardware.
Compatibility
Apple Monitor
Product Type
Desk Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KXD220S
Zoro #
G5477368
UPC #
-
Country of Origin
United States

Dimensions

Max. Screen Size Supported
30 in

Details

Color
Silver
Weight Capacity
50 lb
Includes
Mounting Hardware.
Item
Desk Mount
Compatibility
Apple Monitor
Product Type
Desk Mount
Green Environmental Attribute
Environmentally Friendly
Device Supported
Monitor, All-in-One Computer
Series
KXD
Mounting Pattern
100 x 100, 75 x 75
Number of Displays Supported
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.