
L Shaped Offset Tie Bar (Q.D.E
Mfr # TBLO
Zoro # G5420677
product price: $8.79
/eaKey Features
Color
Black Powder Coat
Material
Steel
Height
4.06"
Length
19"
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBLO
Zoro #
G5420677
UPC #
670429368908
Country of Origin
United States
Dimensions
Height
4.06"
Length
19"
Thickness
250 mil
Details
Color
Black Powder Coat
Material
Steel
Standards
TAA Compliant
Item
Cable Organizer
Product Type
Cable Lacing Bar
Cable Manager Type
Cable Lacing Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.