Large 25" Extension Monitor Arm Flat Panel Wall Mount - For Displays 42-86" - 200 lb - Black
- Mfr # PNRUB
- Zoro # G914903333
product price:Â
$
817.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
25
Overall Width
27.3"
Overall Depth
3"
Height
19.5"
Mount Profile
Low Profile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PNRUB
- Zoro #
- G914903333
- UPC #
- 841872051567
- Country of Origin
- China
- Item
- Mounting Arm
- Mount Profile
- Low Profile
- Maximum Load Capacity
- 200 lb
- Device Supported
- Flat Panel Display, Monitor
- Package Contents
- PNR Reaction Universal Dual Swing Arm Wall Mount Includes: (2) Cover Plates(4) End Caps1(2) Tiewraps(1) Wrench, Adjustment(1) Bar, Adjustment
- Series
- PNR
Dimensions
- Overall Length
- 25
- Overall Width
- 27.3"
- Overall Depth
- 3"
- Height
- 19.5"
- Maximum Screen Size Supported
- 86"
- Minimum Screen Size Supported
- 42"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.