Zoro Homepage

LARGE CEILING MOUNTED 2 X 1 MENU BOARD

  • Mfr # LCM2X1U

  • Zoro # G614903398


product price: $877.99
/ea
Free Shipping & Returns

Key Features

Minimum Screen Size Supported
40"
Maximum Load Capacity
125 lb
Maximum Screen Size Supported
55"
Package Contents
(1) FUSION Large Ceiling Mounted (2) 1 Menu Board(2) Interface Bracket Hardware Kit(4) Interface Bracket(1) Back Cover(1) Bottom Stop Collar(1) Bottom CouplingMounting Hardware
Recycled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCM2X1U
Zoro #
G614903398
UPC #
841872158778
Country of Origin
China

Dimensions

Minimum Screen Size Supported
40"
Maximum Screen Size Supported
55"

Details

Item
Ceiling Mount
Maximum Load Capacity
125 lb
Package Contents
(1) FUSION Large Ceiling Mounted (2) 1 Menu Board(2) Interface Bracket Hardware Kit(4) Interface Bracket(1) Back Cover(1) Bottom Stop Collar(1) Bottom CouplingMounting Hardware
Recycled
Yes
Certifications & Standards
UL
Device Supported
Digital Signage Appliance, Flat Panel Display
Compatibility
1.5" NPT ThreadChief CPA Pinned Ceiling PlatesChief CPA Pinned Column Systems
Mounting Type
Ceiling Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.