
Large Dyn Ht Adj. Cart
Mfr # LPD1U
Zoro # G5170655
product price: $3,076.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Type
Display Stand
Overall Height
69 in
Overall Width
57.9 in
Overall Depth
34.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPD1U
Zoro #
G5170655
UPC #
841872168159
Country of Origin
United States
Dimensions
Overall Height
69 in
Overall Width
57.9 in
Overall Depth
34.5 in
Details
Type
Display Stand
Color
Black
Item
Large Fusion Dynamic Height Adjustable Mobile Cart
Standards
VESA: Mount Standard: 200 x 200, 800 x 400
Load Capacity
177 lbs
Adjustable
Yes
Features
Lockable Caster, Rounded Edge, Mobility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.