Zoro Homepage

LARGE FIT FIXED WALL DISPLAY MOUNT

  • Mfr # RLF3

  • Zoro # G716470811


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Height
19.19 in
Product Line
Large FIT
Width
38 in
Minimum Screen Size Supported
43 in
Maximum Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLF3
Zoro #
G716470811
UPC #
841872000000
Country of Origin
China

Dimensions

Height
19.19 in
Width
38 in
Minimum Screen Size Supported
43 in
Depth
1 in
Maximum Screen Size Supported
86 in
Height Adjustable
Yes

Details

Product Line
Large FIT
Maximum Load Capacity
200 lb
Mounting Pattern
960 x 450
Color
Black
Features
Magnetic Pull/Release System, Robust
Device Supported
Display
Item
Wall Mount
Mount Profile
Fixed
Mount Pattern
Universal
VESA Mount Compatible
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.