Zoro Homepage

Large Fusion Bolt Table

  • Mfr # LDB1U

  • Zoro # G5326895


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
125 lb
For Use On
Display Screen
Number of Displays Supported
1
Maximum Screen Size Supported
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDB1U
Zoro #
G5326895
UPC #
841872171609
Country of Origin
United States

Dimensions

Maximum Screen Size Supported
70 in
Max. Screen Size Supported
70 in

Details

Color
Black
Weight Capacity
125 lb
For Use On
Display Screen
Number of Displays Supported
1
Product Type
Desk Mount
Item
Desk Mount
Device Supported
Display Screen
Mounting Pattern
642 x 400, 100 x 100

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.