Zoro Homepage

LARGE FUSION FIXED WALL DISPLAY MOUNT

  • Mfr # LSA1U

  • Zoro # G914903364


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Overall Width
34.8"
Overall Depth
2"
Number of Displays Supported
1
Device Supported
Flat Panel Display
Package Contents
Large Fusion Fixed Wall Display MountHardware Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSA1U
Zoro #
G914903364
UPC #
841872163710
Country of Origin
China

Dimensions

Overall Width
34.8"
Overall Depth
2"
Height
17.9"
Maximum Screen Size Supported
86"
Minimum Screen Size Supported
42"

Details

Item
Wall Mount
Number of Displays Supported
1
Device Supported
Flat Panel Display
Package Contents
Large Fusion Fixed Wall Display MountHardware Kit
Certifications & Standards
UL
Mounting Pattern
870 x 500, 100 x 100
Maximum Load Capacity
200 lb
Mounting Type
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.