Zoro Homepage

LARGE FUSION MICRO-ADJUSTABLE TILT WALL MOUNT, TAA COMPLIANT

  • Mfr # LTM1U-G

  • Zoro # G414903352


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Overall Width
34.8"
Overall Depth
2"
Height
17"
Device Supported
TV
Number of Displays Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTM1U-G
Zoro #
G414903352
UPC #
841872165523
Country of Origin
United States

Dimensions

Overall Width
34.8"
Overall Depth
2"
Height
17"
Maximum Screen Size Supported
86"
Minimum Screen Size Supported
42"

Details

Item
Wall Mount
Device Supported
TV
Number of Displays Supported
1
Mounting Pattern
87(8) 500, 100 x 100
Package Contents
Large Fusion Micro-Adjustable Tilt Wall Mount, TAA Compliant, Custom Hardware Kit
Certifications & Standards
UL, TAA
Compatibility
TV
Maximum Load Capacity
200 lb
Series
LTM

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.