Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Fusion Stand Man Adj, Sl

  • Mfr # LFAUS

  • Zoro # G5170357


product price: $1,479.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Silver
Height
72.40 in
Width
38.11 in
Weight Capacity
200 lb
Depth
30.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFAUS
Zoro #
G5170357
UPC #
841872156323
Country of Origin
China

Dimensions

Height
72.40 in
Width
38.11 in
Depth
30.59 in
Max. Adjustable Stand Height
61.50 in
Max. Screen Size Supported
80 in

Details

Color
Silver
Weight Capacity
200 lb
Item
Display Stand
Mounting
Floor Stand
Series
LFAU
Features
Tilt, Cable Management; Height Adjustable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.