Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LARGE FUSION TILT WALL MOUNT.THE COO FOR THE IS CN

  • Mfr # LTA1U

  • Zoro # G814903334


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Overall Width
34.8"
Overall Depth
2"
Maximum Screen Size Supported
86"
Package Contents
Large Fusion Tilt Wall MountHardware Kit
Mounting Pattern
87(9) 500, 100 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTA1U
Zoro #
G814903334
UPC #
841872163727
Country of Origin
China

Dimensions

Overall Width
34.8"
Overall Depth
2"
Maximum Screen Size Supported
86"
Minimum Screen Size Supported
42"
Height
16.5"

Details

Item
Wall Mount
Package Contents
Large Fusion Tilt Wall MountHardware Kit
Mounting Pattern
87(9) 500, 100 x 100
Certifications & Standards
UL Listed
Device Supported
TV
Maximum Load Capacity
200 lb
Number of Displays Supported
1
Mounting Type
Wall Mount

Description

LARGE FUSION TILT WALL MOUNT.THE COO FOR THE LTA1U IS CN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.