LARGE HOSPITALITY TABLE
Mfr # STLU
Zoro # G812085841
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
23.80 in
Width
27 in
Load Capacity
125 lb
Mounting
Desktop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STLU
Zoro #
G812085841
UPC #
-
Country of Origin
China
Dimensions
Height
23.80 in
Width
27 in
Depth
5.50 in
Max. Screen Size Supported
52 in
Maximum Screen Size Supported
52 in
Details
Item
Display Stand
Color
Black
Load Capacity
125 lb
Mounting
Desktop
Features
Cable Management, Swivel
Standards
VESA:100 x 100 mm, 600 x 400 mm
Display Type
Flat Panel
Display Type Supported
Flat Panel
Maximum Load Capacity
125 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.