Zoro Homepage

Large Plenum Enclsr Susp

  • Mfr # CMA471

  • Zoro # G5329092


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
9.3"
Width
14"
Application
Equipment, Cable
Depth
7.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMA471
Zoro #
G5329092
UPC #
841872111087
Country of Origin
United States

Dimensions

Height
9.3"
Width
14"
Depth
7.8"

Details

Color
White
Application
Equipment, Cable
Case Style
Box
Closure Type
Hinged
Product Type
Storage Case
Item
Storage Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.