Shop CHIEF
See all product information
Create Account
Large Single Monitor Mount - For Flat Panel Displays - Black - 150lb
- Mfr # TPMUB
- Zoro # G1774854
product price:Â
$
459.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Width
16.19 in
Height
16.69 in
Weight Capacity
150 lb
Includes
KEY, Hex, 5/32".
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPMUB
- Zoro #
- G1774854
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 16.19 in
- Height
- 16.69 in
- Depth
- 3.37 in
Details
- Color
- Black
- Weight Capacity
- 150 lb
- Includes
- KEY, Hex, 5/32".
- Standards
- UL
- Item
- Pole Mount
- Series
- TPM
- Pitch
- +/- 15°
- Compatibility
- Extra Large Flat Panel Display
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.