Zoro Homepage

Large, Static, Ht Adj, Custom, LSM5095

  • Mfr # LSM5095

  • Zoro # G5170262


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
16.5"
Width
34.4"
Weight Capacity
200 lb
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSM5095
Zoro #
G5170262
UPC #
-
Country of Origin
Unknown

Dimensions

Height
16.5"
Width
34.4"
Depth
2"
Max. Adjustable Height
1 in
Max. Screen Size Supported
63 in
Min. Screen Size Supported
37 in

Details

Color
Black
Weight Capacity
200 lb
Features
Flexible, Lateral Adjustment, Leveling System
Product Type
Wall Mount
Standards
UL
Includes
Mounting Hardware.
Series
LSM
Device Supported
Flat Panel Display
Item
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.