Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large, Static, Ht Adj, Custom, LSM5364

  • Mfr # LSM5364

  • Zoro # G5169088


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Height
16.5"
Width
34.4"
Weight Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSM5364
Zoro #
G5169088
UPC #
-
Country of Origin
Unknown

Dimensions

Height
16.5"
Width
34.4"
Depth
2"
Min. Screen Size Supported
37 in
Max. Screen Size Supported
63 in

Details

Color
Black
Material
Steel
Weight Capacity
200 lb
Product Type
Wall Mount
Includes
Mounting Hardware.
Standards
UL
Compatibility
Flat Panel Display
VESA Mount Compatible
Yes
Recycled
Yes
Device Supported
Flat Panel Display
Item
Wall Mount
Mounting Pattern
879 x 505, 100 x 100
Series
LSM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.