
Large, Static, No-Ht Adj, Cust, LSA5045
Mfr # LSA5045
Zoro # G5423242
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
13.2"
Width
34.4"
Weight Capacity
200 lb
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSA5045
Zoro #
G5423242
UPC #
-
Country of Origin
Unknown
Dimensions
Height
13.2"
Width
34.4"
Depth
2"
Min. Screen Size Supported
37 in
Max. Screen Size Supported
63 in
Details
Color
Black
Weight Capacity
200 lb
Standards
UL
Item
Wall Mount
Includes
Custom Hardware Kit.
Features
Flexible, Lateral Adjustment
Series
LSA
Product Type
Wall Mount
Compatibility
TV
Device Supported
Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.