
Large, Static, No-Ht Adj, Cust, LSA5095
Mfr # LSA5095
Zoro # G5422935
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
13.2"
Width
34.4"
Weight Capacity
200 lb
Features
Flexible, Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSA5095
Zoro #
G5422935
UPC #
-
Country of Origin
Unknown
Dimensions
Height
13.2"
Width
34.4"
Depth
2"
Max. Screen Size Supported
63 in
Min. Screen Size Supported
37 in
Details
Color
Black
Weight Capacity
200 lb
Features
Flexible, Adjustable
Standards
UL
Series
LSA
Item
Wall Mount
Includes
Custom Hardware Kit.
Compatibility
http://www.chiefmfg.com/Products/LSA5095
Product Type
Wall Mount
Device Supported
Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.