Zoro Homepage

Large, Static, No-Ht Adj, Cust, LSA5364

  • Mfr # LSA5364

  • Zoro # G5168975


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
13.2"
Width
34.4"
Weight Capacity
200 lb
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSA5364
Zoro #
G5168975
UPC #
-
Country of Origin
Unknown

Dimensions

Height
13.2"
Width
34.4"
Depth
2"
Max. Screen Size Supported
63 in
Min. Screen Size Supported
37 in

Details

Color
Black
Weight Capacity
200 lb
Product Type
Wall Mount
Includes
4 x Universal Washer, 4 x (.75 x .26 x .375) Nylon Spacer, 4 x (M6 x 25mm) Phillips Pan Head Screw, 4 x (M6 x 16mm) Phillips Pan Head Screw.
Item
Wall Mount
Series
LSA
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.