Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large, Static, No-Ht Adj, Cust, LSA5536

  • Mfr # LSA5536

  • Zoro # G5423373


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
13.2"
Width
34.4"
Weight Capacity
200 lb
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSA5536
Zoro #
G5423373
UPC #
-
Country of Origin
Unknown

Dimensions

Height
13.2"
Width
34.4"
Depth
2"
Minimum Screen Size Supported
37"
Maximum Screen Size Supported
63"
Max. Screen Size Supported
63 in
Min. Screen Size Supported
37 in

Details

Color
Black
Weight Capacity
200 lb
Item
Wall Mount
Series
LSA
Includes
Mounting Hardware.
Product Type
Wall Mount
Compatibility
Flat Panel Display
Maximum Load Capacity
200 lb
Package Contents
Fusion LSA5536 Flat Panel Fixed Wall MountMounting Hardware
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.