Zoro Homepage

Large, Tilt, No-Ht Adj, Custom, LTA5053

  • Mfr # LTA5053

  • Zoro # G5170533


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
13.5"
Width
22.4"
Depth
2.8"
Product Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTA5053
Zoro #
G5170533
UPC #
-
Country of Origin
Unknown

Dimensions

Height
13.5"
Width
22.4"
Depth
2.8"
Max. Screen Size Supported
63 in
Min. Screen Size Supported
37 in

Details

Color
Black
Product Type
Wall Mount
Standards
UL Listed
Item
Wall Mount
Compatibility
http://www.chiefmfg.com/Products/LTA5053
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.