
Lcd Sharp Xg-Nv2, RPMA117
Mfr # RPMA117
Zoro # G5302246
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Depth
5.5"
Height
6.5"
Color
Black
Width
2.8"
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RPMA117
Zoro #
G5302246
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
5.5"
Height
6.5"
Width
2.8"
Details
Item
Lcd Sharp Xg-Nv2
Color
Black
Product Type
Ceiling Mount
Compatibility
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.