
Lcd2C Projector Arm
Mfr # LCDPA
Zoro # G5325757
product price: $78.29
/ea
Free Shipping & Returns
Key Features
Color
Black
Maximum Load Capacity
100 lb
Device Supported
Projector
Mounting Type
Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCDPA
Zoro #
G5325757
UPC #
841872002231
Country of Origin
United States
Details
Item
Lcd2C Projector Arm
Color
Black
Maximum Load Capacity
100 lb
Device Supported
Projector
Mounting Type
Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.