Zoro Homepage

Lcm Lrg Ceiling Mlti-Dir

  • Mfr # LCM3U

  • Zoro # G5325443


product price: $1,820.99
/ea
Free Shipping & Returns

Key Features

Depth
46.6"
Width
46.6"
Height
18.2"
Color
Black
Features
Adjustable Viewing Angle, Locking System, Swivel, Tilt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCM3U
Zoro #
G5325443
UPC #
841872159508
Country of Origin
United States

Dimensions

Depth
46.6"
Width
46.6"
Height
18.2"

Details

Item
Lcm Lrg Ceiling Mlti-Dir
Color
Black
Features
Adjustable Viewing Angle, Locking System, Swivel, Tilt
Product Type
Ceiling Mount
Compatibility
1.5" NPT ThreadChief Mounts:CPA Pinned Ceiling Plates, CPA Column System
Mounting Type
Ceiling Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.