Zoro Homepage

LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 14 Stroke - 1 Rod

  • Mfr # 288601

  • Zoro # G4734882


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.5 in
Stroke Length
14 in
Max. Pressure
3000
Retracted Length
22 in
Rod Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
288601
Zoro #
G4734882
UPC #
615986027196
Country of Origin
China

Dimensions

Bore Dia.
1.5 in
Stroke Length
14 in
Retracted Length
22 in
Rod Dia.
1 in
Port Size
SAE 6
Extended Length
36 in
Pin Diameter
.75 in
Rod Diameter
1 in

Details

Item
Hydraulic Cylinder,1.5" Bore x14" Stroke
Max. Pressure
3000
Column Load
5300 lbs
Max Pressure
3000
Max Pressure PSI
3000
Extended
36 in
Max. Push Capacity
5300 lbs
Weight
11.02 lbs.

Description

Hydraulic Cylinder,1.5 In. Bore x14 In. Stroke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.