Zoro Homepage

LD Loader Welded Hydraulic Cylinder: 2.25 Bore x 23.25 Stroke - 1.5 Rod

  • Mfr # 288608

  • Zoro # G4734900


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.25 in
Stroke Length
23.25 in
Max. Pressure
3000
Retracted Length
30.25 in
Rod Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
288608
Zoro #
G4734900
UPC #
615986027257
Country of Origin
China

Dimensions

Bore Dia.
2.25 in
Stroke Length
23.25 in
Retracted Length
30.25 in
Rod Dia.
1.5 in
Port Size
SAE 8
Extended Length
53.5 in
Pin Diameter
1.25 in
Rod Diameter
1.5 in

Details

Item
Hydraulic Cylnder,2.25"Bore x23.25"Strok
Max. Pressure
3000
Column Load
11920 lbs
Max Pressure
3000
Max Pressure PSI
3000
Extended
53.5 in
Max. Push Capacity
11920 lbs
Weight
29.98 lbs.

Description

Hydraulic Cylnder,2.25 In.Bore x23.25 In.Strok

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.