Zoro Homepage

LED, LG LSCB, 4 HIGH, LEFT, SKU

  • Mfr # TILD1X4LG2-L

  • Zoro # G212085854


product price: $794.99
/ea
Free Shipping & Returns

Key Features

For Use With
LG LSCB Series LED Display: LSCB025, LSCB018, LSCB015
Load Capacity
20 lb
Features
Vertical Adjustment, Lateral Adjustment, Adjustable, Plumb Adjustment
Device Supported
LED Display
Number of Displays Supported
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TILD1X4LG2-L
Zoro #
G212085854
UPC #
-
Country of Origin
China

Dimensions

Height Adjustable
Yes

Details

Item
Wall Mount
For Use With
LG LSCB Series LED Display: LSCB025, LSCB018, LSCB015
Load Capacity
20 lb
Features
Vertical Adjustment, Lateral Adjustment, Adjustable, Plumb Adjustment
Device Supported
LED Display
Number of Displays Supported
4
Application
Wall
Compatibility
LG LSCB Series LED Display:LSCB025, LSCB018, LSCB015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.