Zoro Homepage

LED LG LSCB 5 HIGH LEFT SKU

  • Mfr # TILD1X5LG2-L

  • Zoro # G812085865


product price: $993.99
/ea
Free Shipping & Returns

Key Features

For Use With
LG LSCB Series LED Display: LSCB025, LSCB018, LSCB015
Load Capacity
20 lb
Features
Adjustable, Lateral Adjustment, Vertical Adjustment, Plumb Adjustment
Mount Profile
Fixed
Number of Displays Supported
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TILD1X5LG2-L
Zoro #
G812085865
UPC #
-
Country of Origin
China

Dimensions

Height Adjustable
Yes

Details

Item
Wall Mount
For Use With
LG LSCB Series LED Display: LSCB025, LSCB018, LSCB015
Load Capacity
20 lb
Features
Adjustable, Lateral Adjustment, Vertical Adjustment, Plumb Adjustment
Mount Profile
Fixed
Number of Displays Supported
5
Device Supported
LED Display, Video Wall
Application
Wall
Durability
Damage Resistant
Compatibility
LG LSCB Series LED Display:LSCB025, LSCB018, LSCB015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.