LED, LG LSCB, 5 HIGH, MIDDLE, SKU
Mfr # TILD1X5LG2-M
Zoro # G612085904
product price: $993.99
/ea
Free Shipping & Returns
Key Features
For Use With
LG LSCB Series LED Display: LSCB025, LSCB018, LSCB015
Load Capacity
20 lb
Features
Adjustable, Vertical Adjustment, Lateral Adjustment, Plumb Adjustment
Application
Wall
Device Supported
LED Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TILD1X5LG2-M
Zoro #
G612085904
UPC #
-
Country of Origin
China
Dimensions
Height Adjustable
Yes
Details
Item
Wall Mount
For Use With
LG LSCB Series LED Display: LSCB025, LSCB018, LSCB015
Load Capacity
20 lb
Features
Adjustable, Vertical Adjustment, Lateral Adjustment, Plumb Adjustment
Application
Wall
Device Supported
LED Display
Number of Displays Supported
5
Compatibility
LG LSCB Series LED Display:LSCB025, LSCB018, LSCB015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.