Zoro Homepage

Led Mount 1X1 Samsung Ifh

  • Mfr # TIL1X1IFH

  • Zoro # G900687889


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Height
20.8 in
Width
18.9 in
For Use With
Chief LED Signage: IF015H, IF015H-E, IF020H, IF025H, IF025H-E
Load Capacity
20 lb
Features
Lateral Adjustment, Landscape Mounting, Vertical Adjustment, Plumb Adjustment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIL1X1IFH
Zoro #
G900687889
UPC #
841872175317
Country of Origin
United States

Dimensions

Height
20.8 in
Width
18.9 in
Depth
2.2 in

Details

Item
Wall Mount
For Use With
Chief LED Signage: IF015H, IF015H-E, IF020H, IF025H, IF025H-E
Load Capacity
20 lb
Features
Lateral Adjustment, Landscape Mounting, Vertical Adjustment, Plumb Adjustment
Number of Displays Supported
1
Application
Flat Surface, Wall
Device Supported
Video Wall, Monitor, Digital Signage Display, LED Display
Mount Profile
Low Profile
Compatibility
Chief LED Signage: IF015H, IF015H-E, IF020H, IF025H, IF025H-E

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.