Zoro Homepage

Led Mount 1X2 Absen Acclaim

  • Mfr # Z-KPD110B

  • Zoro # G8861838


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Width
11.3"
Height
14.7"
Depth
17.8"
Color
Black
Product Type
Mounting Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-KPD110B
Zoro #
G8861838
UPC #
841872162591
Country of Origin
China

Dimensions

Width
11.3"
Height
14.7"
Depth
17.8"
Overall Depth
17.80
Overall Width
11.30

Details

Item
Led Mount 1X2 Absen Acclaim
Color
Black
Product Type
Mounting Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.