Zoro Homepage

Led Mount 1X2 Samsung Ifh

  • Mfr # TIL1X2IFH

  • Zoro # G900687810


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Height
42 in
Width
18.90 in
For Use With
Chief LED Signage: IF015H, IF015H-E, IF020H, IF025H, IF025H-E
Load Capacity
40 lb
Depth
2.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIL1X2IFH
Zoro #
G900687810
UPC #
841872175300
Country of Origin
United States

Dimensions

Height
42 in
Width
18.90 in
Depth
2.21 in

Details

Item
Wall Mount
For Use With
Chief LED Signage: IF015H, IF015H-E, IF020H, IF025H, IF025H-E
Load Capacity
40 lb
Features
Landscape Mounting, Plumb Adjustment, Vertical Adjustment, Lateral Adjustment
Device Supported
Digital Signage Display, Video Wall, Monitor, LED Display
Mount Profile
Low Profile
Number of Displays Supported
2
Application
Flat Surface, Wall
Compatibility
Chief LED Signage:IF015H, IF015H-E, IF020H, IF025H, IF025H-E
Series
TiLED

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.