Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Led Mount 1X3 Samsung Ifh

  • Mfr # TIL1X3IFH

  • Zoro # G400687891


product price: $1,095.99
/ea
Free Shipping & Returns

Key Features

Height
63.30 in
Width
18.90 in
For Use With
Chief LED Signage: IF015H, IF015H-E, IF020H, IF025H, IF025H-E
Load Capacity
60 lb
Depth
2.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIL1X3IFH
Zoro #
G400687891
UPC #
841872175294
Country of Origin
United States

Dimensions

Height
63.30 in
Width
18.90 in
Depth
2.21 in

Details

Item
Wall Mount
For Use With
Chief LED Signage: IF015H, IF015H-E, IF020H, IF025H, IF025H-E
Load Capacity
60 lb
Features
Landscape Mounting, Lateral Adjustment, Vertical Adjustment, Plumb Adjustment
Device Supported
Digital Signage Display, Monitor, LED Display, Video Wall
Number of Displays Supported
3
Application
Flat Surface, Wall
Mount Profile
Low Profile
Compatibility
Chief LED Signage:IF015H, IF015H-E, IF020H, IF025H, IF025H-E
Series
TiLED

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.