Zoro Homepage

LED NANOLUMENS ENGAGE 3 HIGH R

  • Mfr # TILD1X3NE1-R

  • Zoro # G912099120


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Mount Profile
Fixed
Number of Displays Supported
3
Height Adjustable
Yes
Compatibility
Nanolumens Engage 0.9 Nanolumens Engage 1.2 Nanolumens Engage 1.5 Nanolumens Engage 1.8 Nanolumens Engage 2.5
Minimum Adjustable Depth
3.95"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TILD1X3NE1-R
Zoro #
G912099120
UPC #
-
Country of Origin
China

Dimensions

Height Adjustable
Yes
Minimum Adjustable Depth
3.95"
Maximum Adjustable Depth
4.70"

Details

Item
Wall Mount
Mount Profile
Fixed
Number of Displays Supported
3
Compatibility
Nanolumens Engage 0.9 Nanolumens Engage 1.2 Nanolumens Engage 1.5 Nanolumens Engage 1.8 Nanolumens Engage 2.5
Orientation
Landscape
Device Supported
LED Display, Video Wall, Display

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.