Zoro Homepage

Led Philips Bdl 2 High

  • Mfr # TIL1X2PH

  • Zoro # G800687903


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Height
26.60 in
Width
23.90 in
For Use With
Philips LED Display: 27BDL9015L/00, 27BDL9112L/00, 27BDL9115L/00, 27BDL9119L/00, 27BDL6112L/00, 27BDL6115L/00, 27BDL6119L/00
Load Capacity
40 lb
Features
Vertical Adjustment, Plumb Adjustment, Lateral Adjustment, Landscape Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIL1X2PH
Zoro #
G800687903
UPC #
841872175386
Country of Origin
China

Dimensions

Height
26.60 in
Width
23.90 in
Depth
2.63 in

Details

Item
Wall Mount
For Use With
Philips LED Display: 27BDL9015L/00, 27BDL9112L/00, 27BDL9115L/00, 27BDL9119L/00, 27BDL6112L/00, 27BDL6115L/00, 27BDL6119L/00
Load Capacity
40 lb
Features
Vertical Adjustment, Plumb Adjustment, Lateral Adjustment, Landscape Mounting
Application
Flat Surface, Wall
Mount Profile
Low Profile
Number of Displays Supported
2
Device Supported
Digital Signage Display, LED Display, Monitor, Video Wall
Compatibility
Philips LED Display:27BDL9015L/00, 27BDL9112L/00, 27BDL9115L/00, 27BDL9119L/00, 27BDL6112L/00, 27BDL6115L/00, 27BDL6119L/00
Series
TiLED

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.