Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Led Philips Bdl 3 High

  • Mfr # TIL1X3PH

  • Zoro # G500687807


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Height
40 in
Width
23.90 in
For Use With
Philips LED Display: 27BDL9015L/00, 27BDL9112L/00, 27BDL9115L/00, 27BDL9119L/00, 27BDL6112L/00, 27BDL6115L/00, 27BDL6119L/00
Load Capacity
60 lb
Features
Vertical Adjustment, Lateral Adjustment, Plumb Adjustment, Landscape Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIL1X3PH
Zoro #
G500687807
UPC #
841872175393
Country of Origin
United States

Dimensions

Height
40 in
Width
23.90 in
Depth
2.63 in

Details

Item
Wall Mount
For Use With
Philips LED Display: 27BDL9015L/00, 27BDL9112L/00, 27BDL9115L/00, 27BDL9119L/00, 27BDL6112L/00, 27BDL6115L/00, 27BDL6119L/00
Load Capacity
60 lb
Features
Vertical Adjustment, Lateral Adjustment, Plumb Adjustment, Landscape Mounting
Device Supported
Video Wall, Monitor, Digital Signage Display, LED Display
Application
Wall, Flat Surface
Mount Profile
Low Profile
Number of Displays Supported
3
Compatibility
Philips LED Display:27BDL9015L/00, 27BDL9112L/00, 27BDL9115L/00, 27BDL9119L/00, 27BDL6112L/00, 27BDL6115L/00, 27BDL6119L/00
Series
TiLED

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.