Led Philips Bdl 4 High
Mfr # TIL1X4PH
Zoro # G100687870
product price: $1,124.99
/ea
Free Shipping & Returns
Key Features
For Use With
Philips 6000 Series LED Displays: 27BDL6112L/00, 27BDL6115L/00, 27BDL6119L/00 Philips 9000 Series LED Displays: 27BDL9015L/00, 27BDL9112L/00, 27BDL9115L/00, 27BDL9119L/00 Chief TILVAB1 Mounting BracketChief In-Wall Storage Boxes: PAC525, PAC526, PAC527L
Mounting
Universal
Features
Plumb Adjustment, Lateral Adjustment, Landscape Mounting, Vertical Adjustment
Mount Profile
Low Profile
Application
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TIL1X4PH
Zoro #
G100687870
UPC #
841872175409
Country of Origin
United States
Dimensions
Height
53.50 in
Depth
2.63 in
Width
23.90 in
Details
Item
Mounting Bracket
For Use With
Philips 6000 Series LED Displays: 27BDL6112L/00, 27BDL6115L/00, 27BDL6119L/00 Philips 9000 Series LED Displays: 27BDL9015L/00, 27BDL9112L/00, 27BDL9115L/00, 27BDL9119L/00 Chief TILVAB1 Mounting BracketChief In-Wall Storage Boxes: PAC525, PAC526, PAC527L
Mounting
Universal
Features
Plumb Adjustment, Lateral Adjustment, Landscape Mounting, Vertical Adjustment
Mount Profile
Low Profile
Application
Wall
Device Supported
LED Display, Mounting Bracket, Video Wall, In-Wall Storage Box
Compatibility
Philips 6000 Series LED Displays:27BDL6112L/00, 27BDL6115L/00, 27BDL6119L/00 Philips 9000 Series LED Displays:27BDL9015L/00, 27BDL9112L/00, 27BDL9115L/00, 27BDL9119L/00 Chief TILVAB1 Mounting BracketChief In-Wall Storage Boxes:PAC525, PAC526, PAC527L
Series
TiLED
Durability
Damage Resistant
Mount Pattern
Universal
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.