
Led Philips Bdl 5 High
Mfr # TIL1X5PH
Zoro # G100687795
product price: $1,096.99
/ea
Free Shipping & Returns
Key Features
For Use With
Philips LED Display: 27BDL9015L/00, 27BDL9112L/00, 27BDL9115L/00, 27BDL9119L/00, 27BDL6112L/00, 27BDL6115L/00, 27BDL6119L/00
Load Capacity
100 lb
Features
Plumb Adjustment, Landscape Mounting, Lateral Adjustment, Vertical Adjustment
Mount Profile
Low Profile
Application
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TIL1X5PH
Zoro #
G100687795
UPC #
841872175362
Country of Origin
United States
Dimensions
Depth
2.63 in
Width
23.90 in
Height
67 in
Details
Item
Wall Mount
For Use With
Philips LED Display: 27BDL9015L/00, 27BDL9112L/00, 27BDL9115L/00, 27BDL9119L/00, 27BDL6112L/00, 27BDL6115L/00, 27BDL6119L/00
Load Capacity
100 lb
Features
Plumb Adjustment, Landscape Mounting, Lateral Adjustment, Vertical Adjustment
Mount Profile
Low Profile
Application
Wall
Number of Displays Supported
5
Device Supported
Digital Signage Display, Monitor, Video Wall, LED Display
Compatibility
Philips LED Display:27BDL9015L/00, 27BDL9112L/00, 27BDL9115L/00, 27BDL9119L/00, 27BDL6112L/00, 27BDL6115L/00, 27BDL6119L/00
Series
TiLED
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.