Zoro Homepage

LED PHILIPS BDL SIDE CVR 2 HIG

  • Mfr # TILSC2HPH

  • Zoro # G412101699


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
1.38 in
Width
3.65 in
For Use With
Philips 27BDL 9000 Series Panels, Legrand TIL1XxPH Wall Mount
Dimensions
26.93 in H x 1.38 in W x 3.65 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TILSC2HPH
Zoro #
G412101699
UPC #
-
Country of Origin
United States

Dimensions

Height
1.38 in
Width
3.65 in
Depth
26.93 in
Dimensions
26.93 in H x 1.38 in W x 3.65 in D

Details

Item
Enclosure/Cover Kit
Color
Black
For Use With
Philips 27BDL 9000 Series Panels, Legrand TIL1XxPH Wall Mount
Compatibility
Philips 27BDL 9000 Series Panels, Legrand TIL1XxPH Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.