
Led Samsung Ifj 4 High
Mfr # TIL1X4IFJ
Zoro # G500687838
product price: $1,441.99
/ea
Free Shipping & Returns
Key Features
For Use With
Chief LED Signage: IF012J, IF012J-E
Load Capacity
120 lb
Features
Vertical Adjustment, Plumb Adjustment, Lateral Adjustment, Landscape Mounting
Number of Displays Supported
4
Application
Flat Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TIL1X4IFJ
Zoro #
G500687838
UPC #
841872175423
Country of Origin
China
Dimensions
Depth
2.22 in
Height
71.40 in
Width
31.80 in
Details
Item
Wall Mount
For Use With
Chief LED Signage: IF012J, IF012J-E
Load Capacity
120 lb
Features
Vertical Adjustment, Plumb Adjustment, Lateral Adjustment, Landscape Mounting
Number of Displays Supported
4
Application
Flat Surface
Mount Profile
Low Profile
Device Supported
Digital Signage Display, Video Wall, LED Display, Monitor
Series
TiLED
Compatibility
Chief LED Signage:IF012J, IF012J-E
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.