
Led Samsung Ifj-Iw 3 High
Mfr # TIL1X3IFJ
Zoro # G300687847
product price: $942.99
/ea
Free Shipping & Returns
Key Features
For Use With
Chief LED Signage: IF012J, IF012J-E
Load Capacity
90 lb
Features
Plumb Adjustment
Device Supported
Digital Signage Display
Mount Profile
Low Profile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TIL1X3IFJ
Zoro #
G300687847
UPC #
841872175447
Country of Origin
China
Details
Item
Wall Mount
For Use With
Chief LED Signage: IF012J, IF012J-E
Load Capacity
90 lb
Features
Plumb Adjustment
Device Supported
Digital Signage Display
Mount Profile
Low Profile
Application
Flat Surface
Number of Displays Supported
3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.