Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED SIDE CVRS LEYARD TVF 3 HIG

  • Mfr # TILSC3HPT

  • Zoro # G012101600


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
40.2 in
Width
3.6 in
For Use With
LG LAS Fine-Pitch and Layard TVF Series
Depth
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TILSC3HPT
Zoro #
G012101600
UPC #
-
Country of Origin
United States

Dimensions

Height
40.2 in
Width
3.6 in
Depth
1.1 in

Details

Item
Covering Panel
Color
Black
For Use With
LG LAS Fine-Pitch and Layard TVF Series
Compatibility
LG LAS Fine-Pitch and Layard TVF Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.