
LED UNILUMIN U-SLIM LEFT 1000
Mfr # TILD1X1US-L
Zoro # G012085825
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
39.37 in
For Use With
Unilumin LED Panels: USLIM 1.9, USLIM 2.6, USLIM 3.9, USLIM 4.8, USLIM II 1.5, USLIM II 1.8, USLIM II 2.5, USLIM II 3.2, USLIM II 3.9Unilumin Digital Signage: KSLIM 2.9, KSLIM 3.9
Load Capacity
35.27 lb
Mounting
Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TILD1X1US-L
Zoro #
G012085825
UPC #
-
Country of Origin
United States
Dimensions
Height
39.37 in
Min. Adjustable Depth
5.37 in
Max. Adjustable Depth
6.10 in
Height Adjustable
Yes
Minimum Adjustable Depth
5.37 in
Maximum Adjustable Depth
6.10 in
Details
Item
Wall Mount
Color
Black
For Use With
Unilumin LED Panels: USLIM 1.9, USLIM 2.6, USLIM 3.9, USLIM 4.8, USLIM II 1.5, USLIM II 1.8, USLIM II 2.5, USLIM II 3.2, USLIM II 3.9Unilumin Digital Signage: KSLIM 2.9, KSLIM 3.9
Load Capacity
35.27 lb
Mounting
Wall Mountable
Features
Adjustable, Plumb Adjustment, Lateral Adjustment, Adjustable Depth
Orientation
Landscape
Mount Profile
Fixed
Device Supported
Digital Signage Display, Video Wall, LED Panel, Display
Min. Load Capacity
35.01 lb
Number of Displays Supported
1
Compatibility
Unilumin LED Panels: USLIM 1.9 USLIM 2.6 USLIM 3.9 USLIM 4.8 USLIM II 1.5 USLIM II 1.8 USLIM II 2.5 USLIM II 3.2 USLIM II 3.9Unilumin Digital Signage: KSLIM 2.9 KSLIM 3.9
Minimum Load Capacity
35.01 lb
Series
TiLED
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.